Zoro Homepage

2 Black Malleable Coupling, Lead Free, 150 PSI

  • Mfr # 0810081208

  • Zoro # G008596311


product price: $16.35
/ea

Key Features

Pipe Size (Fittings)
2"
Overall Pipe Length
2/1/2002
Basic Fitting Material
Black Malleable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0810081208
Zoro #
G008596311
UPC #
69029187839
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2"
Overall Pipe Length
2/1/2002

Details

Basic Fitting Material
Black Malleable

Description

2 Black Malleable Coupling 150 PSI Lead Free
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.