Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Black Malleable Square Head Plug

  • Mfr # 0818902579

  • Zoro # G908596336


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Pipe Size (Fittings)
2"
Overall Pipe Length
1/9/2016
Basic Fitting Material
Black Malleable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0818902579
Zoro #
G908596336
UPC #
69029187926
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2"
Overall Pipe Length
1/9/2016

Details

Basic Fitting Material
Black Malleable

Description

CONNECTION TYPE: MNPTCONSTRUCTION: Black MalleableFITTING TYPE: Plug
  • WORKING PRESSURE RATING: 150 PSICOLOR FINISH: Black
  • LEAD FREE: Yes **This product is prohibited from shipping to California.**
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.