Zoro Homepage

2" FNPT Galvanized Return Bend

  • Mfr # 0311078000

  • Zoro # G5490527


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Return Bend
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311078000
Zoro #
G5490527
UPC #
690291030758
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side B Nominal Pipe Size
2 in
Pipe Size
2"
Fitting Side A Nominal Pipe Size
2 in

Details

Item
Return Bend
Specific Fitting Shape
Return Bend
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASME 16.3, ASTM A-197
Max. Pressure
1500 psi @ 150 Degrees F WOG
Pipe Fitting Material
Galvanized Malleable Iron
Saturated Steam Pressure
300 psi
Temp. Range
-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Return Bend
Pipe Fitting Schedule/Class
Class 300
Includes Pre-Applied Thread Sealant
No
Color
Silver
For Pipe Schedule
40
Finish/Coating
Galvanized
Fitting Side B Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Seal
No
Fitting Side A Type
NPT
Application
Air, Oil, Non-Potable Water
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Class
Class 150

Description

Open Return Bend, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.