
2 Galvanized Malleable 90 Degree Street Elbow, Lead Free, 150 PSI
Mfr # 0811017219
Zoro # G208596258
product price:Â $21.95
/eaKey Features
Basic Fitting Material
Black Malleable
Pipe Size - Pipe Fitting
2
Overall Pipe Length
5-1/2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0811017219
Zoro #
G208596258
UPC #
69029188014
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
2
Overall Pipe Length
5-1/2
Details
Basic Fitting Material
Black Malleable
Description
2 In Galvanized Malleable 90 Degree Street Elbow150 PSILead Free **This product is prohibited from shipping to California.**
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.