Shop ANVIL

Floor Flange Floor Flange, 2" Pipe, Flanged x FNPT, Malleable Iron, Class 150

  • Mfr # 0310106000

  • Zoro # G2839496


product price: 
$
34.89
/ea

Key Features

Specific Fitting Shape
Floor Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0310106000
Zoro #
G2839496
UPC #
690291354397
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Outside Dia.
5-1/2"
Pipe Size - Pipe Fitting
2 in
Overall Length
5 1/2 in
Nominal Pipe Size
2 in
Flange Outside Diameter
5 1/2 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Specific Fitting Shape
Floor Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Floor Flange
Standards
UL: FM Approved: ASME B16.3
Pipe Fitting Connection Type
Flanged x FNPT
Basic Pipe Fitting Material
Metal
Temp. Range
Not For Pressure Service
Basic Pipe Fitting Shape
Flange
Saturated Steam Pressure
Not For Pressure Service
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Flange
Max. Pressure
Not For Pressure Service
Number of Holes
4
Pipe Fitting Schedule/Class
Class 150
Application
Air, Fuels, Non-Potable Water, Gases
Number of Bolt Holes
4
Maximum Operating Pressure
Not For Pressure Service
Pipe Connection Type
Threaded
Finish/Coating
Plain
Connection Surface
Raised
Pipe Connection Gender
Female
Color
Black
Material Grade
A197
Manufacture Location
Made in USA

Description

Flange, Raised, 2 in Nominal Pipe Size, Flanged x FNPT, 5 1/2 in Flange Outside Diameter, 5 1/2 in Overall Length, Malleable Iron, Plain, A197, Class Class 150, For Pipe Schedule Not Applicable, Not For Pressure Service Maximum Operating Pressure, Not For Pressure Service, Number of Bolt Holes 4, Not Applicable Bolt Circle Diameter, Not Applicable Bolt Hole Diameter

Restrictions

Ratings & reviews