Shop TUBOLIT

Pipe Insulation, 1-3/8" OD, 6 ft. L, Polyethylene, 1/2 in Wall

  • Mfr # DGT13812
  • Zoro # G3282167

product price: 
$
8.79
/ea

Key Features

Wall Thickness
1/2 in
Length
6 ft.
For Iron Pipe Size
1"
Material
Polyethylene
For Tube O.D.
1-3/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DGT13812
Zoro #
G3282167
UPC #
-
Country of Origin
United States
Material
Polyethylene
For Tube O.D.
1-3/8"
Item
Pipe Insulation
Color
Black
Insulation Body Material
Polyethylene
Standards
ASTM C1427
Insulation Type
Pre-Slit
Green Certification or Other Recognition
GREENGUARD(R) Certified
Approx. R Value
2.6
Temp. Range
-160 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Insulation Nominal I.D.
1 3/8 in
Pipe Insulation Item
Pipe Insulation
Insulation Approx. R Value
2.6
Insulation Temp. Range
-160 Degrees F to 200 Degrees F
Sealing Method
Contact Adhesive
Installation Style
Semi-Slit
For Piping System
Chilled Water
Plenum Rating
Plenum Rated
K Value
0.27 BTU
Tube Style
Slit
Foam Cell Type
Closed
Flame Spread Index
25
Smoke Developed Index
50
R Value
2.5
Green Environmental Properties
Product Contributes to Reducing Energy Consumption
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-160 Degrees F
Facing Material
Unfaced
Form
Tube
Shell Material
Polyethylene
Jacket Material
Unfaced
Traction Material
Polyethylene

Dimensions

Wall Thickness
1/2 in
Length
6 ft.
For Iron Pipe Size
1"
Insulation Length
6 ft
Fits Tube Size
1 3/8 in
Insulation Max. Thickness
1/2"
Wall Thickness - Insulation
1/2 in
Fits Pipe Size - Pipe Insulation
1 in
Fits Pipe Size
1 in
Inside Diameter
1 3/8 in
For Pipe Size
1 in
Overall Length
6 ft
For Copper Tube Size
1 1/4 in

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 1 3/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black, R Value 2.5, Form Tube, For Copper Tube Size 1 1/4 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.