Concentric Reducer Coupling Concentric Reducer Coupling, 2" x 1-1/4" Pipe, FNPT, Cast Iron

  • Mfr # 0300150703

  • Zoro # G3414126


product price:  $53.79
/ea

Key Features

Specific Fitting Shape
Concentric Reducer Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2" x 1-1/4"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0300150703
Zoro #
G3414126
UPC #
690291016028
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2" x 1-1/4"
Pipe Size - Pipe Fitting
2 in x 1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Pipe Size
2" x 1-1/4"
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Concentric Reducer Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
Concentric Reducer Coupling
Standards
UL: FM Approved: ASME B16.4
Temp. Range
-20 Degrees to 150 Degrees F
Fitting Schedule/Class
Class 125
Pipe Fitting Schedule/Class
Class 125
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Saturated Steam Pressure
125 psi
Basic Pipe Fitting Material
Metal
Includes Seal
Yes
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Maximum Operating Pressure
175 psi @ 150 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
40
Fitting Side A Gender
Female
Color
Orange
Includes Pre-Applied Thread Sealant
Yes

Description

Straight, Cast Iron, Class Class 125, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 1 1/4 in, Female, Threaded, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.