Zoro Homepage

Reducing Tee Reducing Tee, 2" x 2" x 1" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361125404

  • Zoro # G5706066


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2" x 2" x 1"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361125404
Zoro #
G5706066
UPC #
690291672569
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2" x 2" x 1"
Pipe Size - Pipe Fitting
2 in x 2 in x 1 in
Outside Dia.
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
1 in
Pipe Size
2" x 2" x 1"
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducing Tee
Standards
ASME B16.11, B1.20.1, ASTM A106
Fitting Schedule/Class
Class 3000
Pipe Fitting Schedule/Class
Class 3000
Number of Holes
3
Max. Pressure
1500 psi @ 150 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Saturated Steam Pressure
300 psi @ 550 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Specific Pipe Fitting Shape
Reducing Tee
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Includes Seal
No
Color
Black
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Application
Natural Gas, Oil
Fitting Side B Type
NPT
Fitting Side C Gender
Female
For Pipe Schedule
160
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
NPT
Fitting Side B Gender
Female

Description

Reducing Tee, Forged Steel, Class Class 3000, For Pipe Schedule 160, 2 in, Female, NPT, 2 in, Female, NPT, 1 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.