Reducing Tee Reducing Tee, 2" x 2" x 3/4" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 0310525803

  • Zoro # G3721173


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2" x 2" x 3/4"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0310525803
Zoro #
G3721173
UPC #
690291027611
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2" x 2" x 3/4"
Pipe Size - Pipe Fitting
2 in x 2 in x 3/4 in
Pipe Size
2" x 2" x 3/4"
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Reducing Tee
Standards
UL Listed, FM Approved, AAR Approved, Meets ASME B16.3
Max. Pressure
1500 psi@150 Degrees F
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Class 300
Saturated Steam Pressure
300 psi @ 550 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class 300
For Pipe Schedule
80
Fitting Side A Type
NPT
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Color
Black

Description

Reducing Tee, 2 x 2 x 3/4 In., NPT, Length 3-3/4 In., Material of Construction Malleable Iron, Class 300, Max. Pressure 1500 psi @ 150 Degrees F WOG, 300 psi Saturated Steam, Standards UL Listed, FM Approved, AAR Approved, Meets ASME B16.3

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.