Zoro Homepage

2 X 6 Black Steel Pipe Nipple

  • Mfr # 0830038600

  • Zoro # G708595812


product price: $10.05
/ea

Key Features

Pipe Size (Fittings)
2" x 6"
Basic Fitting Material
Steel
Overall Pipe Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0830038600
Zoro #
G708595812
UPC #
690291138928
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2" x 6"
Overall Pipe Length
6

Details

Basic Fitting Material
Steel

Description

CONNECTION TYPE: MNPTCONSTRUCTION: SteelFITTING TYPE: Pipe Nipple
  • WORKING PRESSURE RATING: 150 PSICOLOR FINISH: Black
  • LEAD FREE: Yes
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.