
258 8 BLK CI PIPE SAD SUPPRT
Mfr # 0500172135
Zoro # G8380672
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Pipe Size
8 in
Standards and Approvals
ASTM A48 Grade 20 or A126; MSS SP58, SP69, UL/FM
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0500172135
Zoro #
G8380672
UPC #
69029114038
Country of Origin
United States
Dimensions
Pipe Size
8 in
Details
Material
Cast Iron
Standards and Approvals
ASTM A48 Grade 20 or A126; MSS SP58, SP69, UL/FM
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.