
262 1 PLTD STEEL SHORT STRAP
Mfr # 0500361621
Zoro # G7575015
product price: $8.15
/eaKey Features
Size
1in
Material
Steel
Standards
ASTM B633, ASTM A1011 CS, Type A, B or C, UL/FM
Finish
Plated
Material Specification
Type A, B or C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0500361621
Zoro #
G7575015
UPC #
69029114693
Country of Origin
United States
Dimensions
Size
1in
Details
Material
Steel
Standards
ASTM B633, ASTM A1011 CS, Type A, B or C, UL/FM
Finish
Plated
Material Specification
Type A, B or C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.