Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

264 18 BLK CI ADJ P/SADL COMP

  • Mfr # 0500175187

  • Zoro # G8381065


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Color
Black
Standards and Approvals
MSS SP58, SP69, UL/FM
Pipe Size
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0500175187
Zoro #
G8381065
UPC #
69029114113
Country of Origin
United States

Dimensions

Pipe Size
18 in

Details

Material
Cast Iron
Color
Black
Standards and Approvals
MSS SP58, SP69, UL/FM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.