Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" FNPT Galvanized Wye

  • Mfr # 0311068001

  • Zoro # G5712043


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Wye
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Wye
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311068001
Zoro #
G5712043
UPC #
690291030550
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
3 in
Pipe Size
3"
Fitting Side A Nominal Pipe Size
3 in

Details

Item
Wye
Specific Fitting Shape
Wye
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Wye
Fitting Connection Type
FNPT
Standards
ASME 16.3, ASTM A-197
Max. Pressure
1000 psi @ 150 Degrees F WOG
Saturated Steam Pressure
300 psi
Temp. Range
-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Wye
Pipe Fitting Material
Galvanized Malleable Iron
Pipe Fitting Schedule/Class
Class 150
For Pipe Schedule
40
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Application
Air, Oil, Non-Potable Water
Finish/Coating
Galvanized
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Fitting Side C Type
NPT
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Color
Silver
Fitting Side A Type
NPT
Class
Class 150

Description

Wye, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 3 in, Female, NPT, 3 in, Female, NPT, 1,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.