Coupling Coupling, 3" Pipe, Grooved, Ductile Iron, Class 150

  • Mfr # 0390007383

  • Zoro # G3930650


product price:  $204.29
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
Grooved
Pipe Fitting Material
Ductile Iron
Pipe Size (Fittings)
3"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390007383
Zoro #
G3930650
UPC #
690291105432
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Outside Dia.
3-1/2"
Hex Size
3/4"
Pipe Size - Pipe Fitting
3 in
Pipe Size
3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Grooved
Pipe Fitting Material
Ductile Iron
Class
Class 150
Item
Coupling
Standards
UL Listed, ASTM A536, ASTM A47
Pipe Fitting Schedule/Class
Class 150
Number of Holes
2
Max. Pressure
600 psi
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Temp. Range
-40 Degrees to 250 Degrees F
Color
Orange
Seal Material
EPDM
Fitting Side A Type
Plain
Fitting Side B Type
Plain
Maximum Operating Pressure
300 psi @ 150 Degrees F
Finish/Coating
Painted
Includes Seal
Yes
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam

Description

Roughneck Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Plain, 3 in, Plain, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.