Tee Tee, 3" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 0310517404

  • Zoro # G3688142


product price:  $266.28
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0310517404
Zoro #
G3688142
UPC #
690291027260
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Pipe Size
3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Tee
Standards
UL Listed, FM Approved, AAR Approved, Meets ASME B16.3
Fitting Schedule/Class
Class 300
Specific Pipe Fitting Shape
Tee
Max. Pressure
1000 psi@150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Tee
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side A Type
NPT
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Color
Black
Fitting Side B Type
NPT
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Fitting Side C Type
NPT
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Fitting Side B Gender
Female
Includes Seal
No

Description

Tee, Malleable Iron, Class Class 300, For Pipe Schedule 80, 3 in, Female, NPT, 3 in, Female, NPT, 3 in, Female, NPT, 1,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.