Zoro Homepage

3/4 Black Malleable Cap

  • Mfr # 0818900565

  • Zoro # G308596141


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Pipe Size (Fittings)
3/4"
Basic Fitting Material
Black Malleable
Overall Pipe Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0818900565
Zoro #
G308596141
UPC #
69029187934
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/4"
Overall Pipe Length
1

Details

Basic Fitting Material
Black Malleable

Description

CONNECTION TYPE: FNPTCONSTRUCTION: Black MalleableFITTING TYPE: Cap
  • WORKING PRESSURE RATING: 150 PSICOLOR FINISH: Black
  • LEAD FREE: Yes **This product is prohibited from shipping to California.**
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.