3/4" FNPT Galvanized Waste Nut
Mfr # 0311103204
Zoro # G2897776
product price: $14.49
/eaKey Features
Specific Fitting Shape
Nut
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Fitting Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0311103204
Zoro #
G2897776
UPC #
690291354045
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4"
Nominal Pipe Size
3/4 in
Details
Item
Waste Nut
Specific Fitting Shape
Nut
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Fitting Connection Type
FNPT
Standards
ASTM A197
Max. Pressure
Not For Pressure Service
Saturated Steam Pressure
150 PSI
Specific Pipe Fitting Shape
Nut
Pipe Fitting Material
Galvanized Malleable Iron
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Finish/Coating
Galvanized
For Pipe Schedule
40
Application
Potable Water
Class
Class 150
Description
Waste Nut, 3/4 in Nominal Pipe Size, Class Class 150, Galvanized, Malleable Iron, Female NPT, For Pipe Schedule 40, 150 psi Max. Steam Pressure, -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.