3/4" x 1/2" x 3/4" FNPT Galvanized Reducing Tee
Mfr # 0311038707
Zoro # G2849135
product price: $10.49
/eaKey Features
Specific Fitting Shape
Reducing Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0311038707
Zoro #
G2849135
UPC #
690291346101
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
3/4" x 1/2" x 3/4"
Pipe Size (Fittings)
3/4" x 1/2" x 3/4"
Fitting Side C Nominal Pipe Size
3/4 in
Pipe Size
3/4" x 1/2" x 3/4"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 1/2 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.