Zoro Homepage

3/4X48 Std Blk Ready Cut Pipe

  • Mfr # 0330223967

  • Zoro # G9251205


product price: $46.35
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
48 in
Pipe Connection Type
MPT
Material - Pipe
Steel
Standards
ASTM A733; ASTM A53 Type F or E; ASME B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330223967
Zoro #
G9251205
UPC #
69029134970
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
48 in

Details

Pipe Connection Type
MPT
Material - Pipe
Steel
Standards
ASTM A733; ASTM A53 Type F or E; ASME B1.20.1

Description

3/4X48 STANDARD BLACK READY CUT PIPE NIPPLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.