Zoro Homepage

3/4X7 Xh Black Steel CW Nipple

  • Mfr # 0330521006

  • Zoro # G9251320


product price: $15.25
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
7 in
Pipe Connection Type
MPT x MPT
Material - Pipe
Steel
Standards
ASTM A733, ASME B1.20.1; ASTM A53 Type F or E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330521006
Zoro #
G9251320
UPC #
69029163181
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
7 in

Details

Pipe Connection Type
MPT x MPT
Material - Pipe
Steel
Standards
ASTM A733, ASME B1.20.1; ASTM A53 Type F or E

Description

3/4X7 EXTRA HEAVY BLACK STEEL CONTINUOUS WELD NIPPLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.