90 Degree Elbow 90 Degree Elbow, 3/8" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362000606

  • Zoro # G2840428


product price:  $11.79
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/8"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362000606
Zoro #
G2840428
UPC #
690291091278
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/8"
Outside Dia.
63/64"
Pipe Size - Pipe Fitting
3/8 in
Pipe Size
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
90 Degree Elbow
Standards
ASME B16.11, ASTM A106
Number of Holes
2
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
90 Degree Elbow
Max. Pressure
2000 psi @ 150 Degrees F
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
For Pipe Schedule
80
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Application
Natural Gas, Oil
Fitting Side B Gender
Female
Color
Black
Fitting Side B Type
Socket

Description

90 Degrees Elbow, Steel, Class Class 3000, For Pipe Schedule Schedule 80, 3/8 in, Female, Socket, 3/8 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.