3/8" MNPT x 1/8" FNPT Galvanized Bushing
Mfr # 0319905444
Zoro # G0693911
product price: $1.55
/eaKey Features
Specific Fitting Shape
Bushing
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0319905444
Zoro #
G0693911
UPC #
690291347641
Country of Origin
United States
Dimensions
Outside Dia.
3/8"
Pipe Size - Pipe Fitting
3/8" x 1/8"
Pipe Size (Fittings)
3/8" x 1/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Pipe Size
3/8" x 1/8"
Description
Hex Bushing, Steel, Galvanized, Class Class 300, For Pipe Schedule 80, 3/8 in, Male, NPT, 1/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.