Zoro Homepage

Cross Cross, 4" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361131204

  • Zoro # G5618356


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361131204
Zoro #
G5618356
UPC #
690291088803
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4"
Pipe Size - Pipe Fitting
4 in
Outside Dia.
6"
Fitting Side C Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Pipe Size
4"
Fitting Side D Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in

Description

Cross, Forged Steel, Class Class 3000, For Pipe Schedule 160, 4 in, Female, NPT, 4 in, Female, NPT, 4 in, Female, NPT, 4 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.