Zoro Homepage

4" MNPT Galvanized Square Head Plug

  • Mfr # 0319902722

  • Zoro # G5646864


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Square Head Plug
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0319902722
Zoro #
G5646864
UPC #
690291353628
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Nominal Pipe Size
4 in

Details

Item
Square Head Plug
Specific Fitting Shape
Square Head Plug
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Standards
ASME B16.3, ASTM A197
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 150
Plug Construction
Solid
Pipe Fitting Material
Galvanized Steel
Specific Pipe Fitting Shape
Square Head Plug
Saturated Steam Pressure
150 PSI
Temp. Range
-20 Degrees to 350 Degrees F
Maximum Operating Pressure
300 psi @ 150 Degrees F
Max. Steam Pressure
150 psi @ 350 Degrees F
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
Includes Seal
No

Description

Square Head Plug, 4 in Nominal Pipe Size, Steel, Galvanized, Class Class 150, Male NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.