Zoro Homepage

4" x 3" x 4" FNPT Galvanized Reducing Tee

  • Mfr # 0311057400

  • Zoro # G5810831


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311057400
Zoro #
G5810831
UPC #
690291030338
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4" x 3" x 4"
Pipe Size (Fittings)
4" x 3" x 4"
Fitting Side B Nominal Pipe Size
3 in
Pipe Size
4" x 3" x 4"
Fitting Side C Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in

Description

Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 4 in, Female, NPT, 3 in, Female, NPT, 4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.