Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Elbow 45 Degree Elbow, 1/8" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361110000

  • Zoro # G2282379


product price: $12.59
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/8"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361110000
Zoro #
G2282379
UPC #
690291088292
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/8"
Outside Dia.
7/8"
Pipe Size - Pipe Fitting
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Pipe Size
1/8"

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
45 Degree Elbow
Standards
ASME B16.11, ASTM A106, B1.20.1
Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Specific Pipe Fitting Shape
45 Degree Elbow
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Number of Holes
2
Basic Pipe Fitting Material
Metal
Max. Pressure
2000 psi @ 150 Degrees F
Application
Natural Gas, Oil
Color
Black
Fitting Side A Gender
Female
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Gender
Female
For Pipe Schedule
160

Description

45 Degrees Elbow, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 1/8 in, Female, Threaded, 1/8 in, Female, Threaded, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.