Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Elbow 45 Degree Elbow, 2-1/2" Pipe, Flanged, Cast Iron, Class 125

  • Mfr # 0306019407

  • Zoro # G2568571


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
Flanged
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2-1/2"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0306019407
Zoro #
G2568571
UPC #
690291019098
Country of Origin
Mexico

Dimensions

Pipe Size (Fittings)
2-1/2"
Pipe Size - Pipe Fitting
2-1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Pipe Size
2-1/2"
Fitting Side A Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
Flanged
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
45 Degree Elbow
Standards
UL: FM Approved: ASME B16.4
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Schedule/Class
Class 125
Specific Pipe Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Saturated Steam Pressure
125 psi
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 125
Color
Black
Includes Seal
No
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Flanged
Maximum Operating Pressure
175 psi @ 150 Degrees F
Fitting Side B Type
Flanged
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam

Description

45 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 1/2 in, Flanged, 2 1/2 in, Flanged, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.