Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Elbow 45 Degree Elbow, 3/8" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361110406

  • Zoro # G0471777


product price: $13.39
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/8"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361110406
Zoro #
G0471777
UPC #
690291088315
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8 in
Outside Dia.
1-5/16"
Pipe Size
3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
45 Degree Elbow
Standards
ASME B16.11, ASTM A106, B1.20.1
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Max. Pressure
2000 psi @ 150 Degrees F
Number of Holes
2
Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
45 Degree Elbow
Temp. Range
-20 Degrees to 550 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Includes Seal
No
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Application
Natural Gas, Oil
Color
Black
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
160
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side B Type
NPT

Description

45 Degrees Elbow, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 3/8 in, Female, Threaded, 3/8 in, Female, Threaded, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.