Zoro Homepage

45 Degrees Elbow Elbow, 2-1/2" Pipe, FNPT, Forged Steel, Class 2000

  • Mfr # 0361013808

  • Zoro # G400714412


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
2-1/2"
Class
Class 2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361013808
Zoro #
G400714412
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Outside Diameter
3 9/16 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Outside Diameter
3 9/16 in
Flange Outside Diameter
2 1/2 in

Details

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 2000
Item
Elbow
Standards
ASTM A105, ASTM A182, ASTM A350
Application
Natural Gas, Oil
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side A Gender
Female
For Pipe Schedule
80
Includes Seal
No

Description

45 Degrees Elbow, Forged Steel, Class Class 2000, For Pipe Schedule 80, 2 1/2 in, Female, NPT, 3 9/16 in, 2 1/2 in, Female, NPT, 3 9/16 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.