45 Degrees Elbow Elbow, 1-1/4" Pipe, FNPT, Forged Steel, Class 2000

  • Mfr # 0361013204

  • Zoro # G100714415


product price:  $24.45
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1-1/4"
Class
Class 2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361013204
Zoro #
G100714415
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
2 3/16 in
Flange Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
2 3/16 in

Details

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 2000
Item
Elbow
Standards
ASTM A105, ASTM A182, ASTM A350
Color
Black
Includes Pre-Applied Thread Sealant
No
Application
Natural Gas, Oil
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side A Type
NPT
Fitting Side A Gender
Female
For Pipe Schedule
80
Includes Seal
No

Description

45 Degrees Elbow, Steel, Class Class 2000, For Pipe Schedule Schedule 80, 1 1/4 in, Female, Threaded, 2 3/16 in, 1 1/4 in, Female, Threaded, 2 3/16 in, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.