Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" FNPT Galvanized Tee

  • Mfr # 0311031801

  • Zoro # G5542476


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311031801
Zoro #
G5542476
UPC #
690291029219
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
5"
Pipe Size (Fittings)
5"
Pipe Size
5"
Fitting Side C Nominal Pipe Size
5 in
Fitting Side B Nominal Pipe Size
5 in
Fitting Side A Nominal Pipe Size
5 in

Details

Item
Tee
Specific Fitting Shape
Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
Standards
ASTM A197, FM Approved, Meets ASME B16.3, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Saturated Steam Pressure
150 psi @ 350 Degrees F
Pipe Fitting Material
Galvanized Malleable Iron
Temp. Range
-20 Degrees to 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Tee
Color
Silver
Fitting Side B Gender
Female
Finish/Coating
Galvanized
Class
Class 150
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side C Gender
Female
Fitting Side B Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Application
Air, Oil, Non-Potable Water
Includes Seal
No
Fitting Side C Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Female

Description

Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 5 in, Female, NPT, 5 in, Female, NPT, 5 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.