Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

595 10 BLK STL 4 BOLT SCKT CLP

  • Mfr # 0500251343

  • Zoro # G8381878


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pipe Size (In.)
10 in
Color
Black
Standards
MSS SP58, SP69, UL/FM; ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500251343
Zoro #
G8381878
UPC #
69029114319
Country of Origin
United States

Dimensions

Pipe Size (In.)
10 in

Details

Material
Steel
Color
Black
Standards
MSS SP58, SP69, UL/FM; ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.