
595 4 BLK STL 4 BOLT SCKT CLP
Mfr # 0500251301
Zoro # G8381887
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Pipe Size (In.)
4 in
Standards
MSS SP58, SP69, UL/FM; ASTM A36
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500251301
Zoro #
G8381887
UPC #
69029114316
Country of Origin
United States
Dimensions
Pipe Size (In.)
4 in
Details
Material
Steel
Standards
MSS SP58, SP69, UL/FM; ASTM A36
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.