Zoro Homepage

599 3/4 SCKT CLP WASHER W/LUG

  • Mfr # 0500253026

  • Zoro # G8382833


product price: $12.29
/ea

Key Features

Material
Steel
Pipe Size (In.)
3/4 in
Finish
Plain
Standards
MSS SP58, SP69, UL/FM; ASTM A126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500253026
Zoro #
G8382833
UPC #
69029114324
Country of Origin
United States

Dimensions

Pipe Size (In.)
3/4 in

Details

Material
Steel
Finish
Plain
Standards
MSS SP58, SP69, UL/FM; ASTM A126

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.