Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 4" FNPT Galvanized Reducer

  • Mfr # 0311093603

  • Zoro # G5808704


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducer Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0311093603
Zoro #
G5808704
UPC #
690291031335
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
6" x 4"
Pipe Size - Pipe Fitting
6" x 4"
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
6 in
Pipe Size
6" x 4"

Details

Item
Reducer Coupling
Specific Fitting Shape
Reducer Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Fitting Connection Type
FNPT
Standards
UL Listed, FM Approved, Meets ASME B16.3, ASTM A197
Max. Pressure
300 psi @ 150 Degrees F WOG
Specific Pipe Fitting Shape
Reducer
Saturated Steam Pressure
150 psi @ 350 Degrees F
Pipe Fitting Material
Galvanized Malleable Iron
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 350 Degrees F
Includes Seal
No
Application
Air, Oil, Non-Potable Water
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Fitting Side B Gender
Female
Color
Silver
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
For Pipe Schedule
40
Fitting Side A Gender
Female
Finish/Coating
Galvanized

Description

Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 6 in, Female, NPT, 4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.