Zoro Homepage

600 4 BLK STL 2 BOLT SCKT CLP

  • Mfr # 0500253505

  • Zoro # G8381853


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pipe Size (In.)
4 in
Color
Black
Standards
MSS SP58, SP69, UL/FM; ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500253505
Zoro #
G8381853
UPC #
069029114328
Country of Origin
United States

Dimensions

Pipe Size (In.)
4 in

Details

Material
Steel
Color
Black
Standards
MSS SP58, SP69, UL/FM; ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.