Zoro Homepage

7401 5In Ridglok Coupling

  • Mfr # 0390013555

  • Zoro # G0686780


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Standards
NSF
Basic Pipe Fitting Shape
Coupling
Fitting Side A Nominal Pipe Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390013555
Zoro #
G0686780
UPC #
690291106002
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
5 in
Fitting Side B Nominal Pipe Size
5 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Standards
NSF
Basic Pipe Fitting Shape
Coupling
Item
7401 5In Ridglok Coupling
Maximum Operating Pressure
750
Fitting Side A Type
Coupling
Fitting Side B Type
Coupling

Description

Coupling, Ductile Iron, 5 in, Not Applicable, Coupling, 5 in, Not Applicable, Coupling, 750 Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.