Zoro Homepage

8700134607 1.05 x 1 in. Reducing Coupling

  • Mfr # 48306

  • Zoro # G416341282


product price: $24.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48306
Zoro #
G416341282
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 1-1/2 in. End 1 Type: FPT End 2 Diameter: 1 in. End 2 Type: FPT Finish: Black Material: Malleable Iron Product Type: Reducing Coupling Outlet: 1 in. Compatible Pipe Material: Iron Fits For: For Oil Gas and Air Applications Color Family: Black Application: For Oil and Gas Iron Pipe Fitting Type: Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.