Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Elbow 90 Degree Elbow, 1-1/2" Pipe, FNPT, Forged Steel, Class 6000

  • Mfr # 0361201601

  • Zoro # G6116363


product price: $54.49
/ea
Sold in multiples of 5 for $272.45

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361201601
Zoro #
G6116363
UPC #
690291089534
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Pipe Size
1-1/2"

Details

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
90 Degree Elbow
Standards
ASTM A105; ASME B16.11; ANSI/ASME B1.20.1
Specific Pipe Fitting Shape
90 Degree Elbow
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Schedule/Class
Class 6000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Class 6000
Application
Natural Gas, Oil
Fitting Side B Gender
Female
For Pipe Schedule
XXS/XXH
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Includes Seal
No
Color
Black
Fitting Side A Gender
Female
Schedule
XXS/XXH

Description

90 Degrees Elbow, Steel, Class Class 6000, For Pipe Schedule Schedule XXH, 1 1/2 in, Female, Threaded, 1 1/2 in, Female, Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.