Zoro Homepage

90 Degree Elbow 90 Degree Elbow, 1/8" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362000200

  • Zoro # G2840446


product price: $11.79
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/8"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362000200
Zoro #
G2840446
UPC #
690291091254
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/8"
Outside Dia.
11/16"
Pipe Size - Pipe Fitting
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Pipe Size
1/8"

Description

90 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1/8 in, Female, Socket, 1/8 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.