Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Elbow 90 Degree Elbow, 2-1/2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361102007

  • Zoro # G5663131


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2-1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361102007
Zoro #
G5663131
UPC #
690291088179
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2"
Outside Dia.
4"
Pipe Size - Pipe Fitting
2-1/2 in
Pipe Size
2-1/2"
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
90 Degree Elbow
Standards
ASME B16.11, ASTM A106, B1.20.1
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Number of Holes
2
Max. Pressure
1000 psi @ 150 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Temp. Range
-20 Degrees to 550 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Includes Seal
No
For Pipe Schedule
160
Fitting Side A Gender
Female
Application
Natural Gas, Oil

Description

90 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 160, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.