Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Elbow 90 Degree Elbow, 3" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362002206

  • Zoro # G5656953


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362002206
Zoro #
G5656953
UPC #
690291091353
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Outside Dia.
4-7/32"
Pipe Size - Pipe Fitting
3 in
Pipe Size
3"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
90 Degree Elbow
Standards
ASME B16.11, ASTM A106
Saturated Steam Pressure
300 psi @ 550 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 3000
Number of Holes
2
Temp. Range
-20 Degrees to 550 Degrees F
Max. Pressure
1000 psi @ 150 Degrees F
For Pipe Schedule
80
Includes Seal
No
Color
Black
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Application
Natural Gas, Oil
Fitting Side A Gender
Female

Description

90 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 80, 3 in, Female, Socket, 3 in, Female, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.