Zoro Homepage

90 Degree Elbow 90 Degree Elbow, 3" x 1-1/4" Pipe, FNPT, Cast Iron, Class 125

  • Mfr # 0300016607

  • Zoro # G2550125


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
3" x 1-1/4"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0300016607
Zoro #
G2550125
UPC #
690291012259
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3" x 1-1/4"
Pipe Size - Pipe Fitting
3 in x 1 1/4 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Pipe Size
3" x 1-1/4"

Description

90 Degrees Reducing Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 3 in, Female, NPT, 1 1/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.