90 Degree Street Elbow 90 Degree Street Elbow, 1/2" Pipe, FNPT x MNPT, Black Forged Steel

  • Mfr # 0361109457

  • Zoro # G9787416


product price:  $16.99
/ea

Key Features

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0361109457
Zoro #
G9787416
UPC #
690291088230
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Outside Dia.
1-1/2"
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
90 Degree Street Elbow
Standards
ASME B16.11, ASTM A106, B1.20.1
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 550 Degrees F
Number of Holes
2
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degree Street Elbow
Saturated Steam Pressure
300 psi @ 550 Degrees F
Max. Pressure
2000 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side A Gender
Female
Color
Black
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Application
Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Side A Type
NPT
For Pipe Schedule
160

Description

90 Degrees Street Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1/2 in, Female, NPT, 1/2 in, Male, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.