Zoro Homepage

90 Degrees Elbow 90 Degrees Elbow, Forged Steel, Class 2000

  • Mfr # 0361001001

  • Zoro # G514795833


product price: $9.59
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Forged Steel
Class
Class 2000
Standards
ASME B1.20.1, ASME B16.11
Fitting Side B Type
NPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361001001
Zoro #
G514795833
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Bend Nominal Dimensions
1.81 x 1.5
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Forged Steel
Class
Class 2000
Item
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.11
Fitting Side B Type
NPS
Fitting Side A Type
NPS
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
Yes
Fitting Side A Gender
Female
Fitting Side B Gender
Female
For Pipe Schedule
80
Color
Silver
Fitting Side B Pipe Threading
1
Material Grade
ASTM A105
Fitting Side A Pipe Threading
1
Finish/Coating
Zinc Phosphate Coated

Description

Fittings

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.