Zoro Homepage

90 Degrees Elbow Elbow, 1-1/4" Pipe, FNPT, Forged Steel, Class 2000

  • Mfr # 0361001209

  • Zoro # G900714226


product price: $20.29
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1-1/4"
Class
Class 2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361001209
Zoro #
G900714226
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4"
Flange Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 2000
Item
Elbow
Standards
ASTM A105, ASTM A182, ASTM A350
Includes Seal
No
Color
Black
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Application
Natural Gas, Oil
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
For Pipe Schedule
80
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant

Description

90 Degrees Elbow, Forged Steel, Class Class 2000, For Pipe Schedule 80, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.