Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degrees Elbow Elbow, 2" Pipe, Female Socket, Forged Steel, Class 6000

  • Mfr # 0362600702

  • Zoro # G400714429


product price: $56.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
2"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362600702
Zoro #
G400714429
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Elbow
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Includes Seal
No
Application
Natural Gas, Oil
Fitting Side A Gender
Female
For Pipe Schedule
XXS/XXH
Color
Black
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Low Lead Compliance Level
Compliant
Seal Material
EPDM
Includes Pre-Applied Thread Sealant
No

Description

90 Degrees Elbow, Steel, Class Class 6000, For Pipe Schedule Schedule XXH, 2 in, Female, Socket, 2 in, Female, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.