Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Elbow, Malleable Iron, 1 in, NPT

  • Mfr # 0311501001

  • Zoro # G600714892


product price: $37.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.39, ASTM A153, ASTM A197
Pipe Fitting Material
Malleable Iron
Flange Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311501001
Zoro #
G600714892
UPC #
-
Country of Origin
United States

Dimensions

Flange Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Item
Pipe Fitting
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.39, ASTM A153, ASTM A197
Pipe Fitting Material
Malleable Iron
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side B Type
NPT
Class
Class 300
For Pipe Schedule
80
Finish/Coating
Galvanized
Fitting Side A Type
NPT
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Color
Silver
Application
Air, Oil, Non-Potable Water
Fitting Side A Gender
Female

Description

90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 300, For Pipe Schedule 80, 1 in, Female, NPT, 1 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.