90 Elbow, Malleable Iron, 1/2 in, NPT
Mfr # 0311500607
Zoro # G800714876
product price: $28.69
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.39, ASTM A153, ASTM A197
Pipe Fitting Material
Malleable Iron
Finish/Coating
Galvanized
Fitting Side A Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0311500607
Zoro #
G800714876
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Flange Outside Diameter
1/2 in
Details
Item
Pipe Fitting
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.39, ASTM A153, ASTM A197
Pipe Fitting Material
Malleable Iron
Finish/Coating
Galvanized
Fitting Side A Type
NPT
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Application
Air, Oil, Non-Potable Water
Color
Silver
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Class
Class 300
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 300, For Pipe Schedule 80, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.